Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 132.4 cfm, 4 2/3 in W.
Mfr # 4414FNH
Zoro # G3187843
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic PA
- CFM @ 0.000-In. SP 132.4
- Depth 1 in
- Height 4 21/32 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 4414FNH
- Zoro # G3187843
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 4 21/32 in |
Width | 4 2/3 in |
Fan Dia. | 1-1/2" |
Fan Width | 4-21/32" |
Fan Height | 4-21/32" |
Fan Depth | 1" |
Fan Width | 4-21/32" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 21/32 in, Depth 1 in, Width 4 2/3 in, CFM @ 0.000-In. SP 132, Watts 12, Voltage 24V DC, 0.5 Amps, Electrical Connection - Fans Lead Wires, Sound Level 55, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5400 RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 158 Degrees F, Blade Material Fiberglass Reinforced Plastic PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH 20x20 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-2020-01)
- DAYTON Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase (1VNW9)
- DUPONT Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (KB16.38X21.5X1A_4)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- Ebm-Papst Axial Fans and Accessories