Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W.
Mfr # 4114NU
Zoro # G0116485
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 99
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 4114NU
- Zoro # G0116485
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Height | 4-11/16" |
Fan Width | 4-11/16" |
Fan Depth | 1-1/2" |
Fan Dia. | 5" |
Fan Width | 4-11/16" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 99, Watts 5.6, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 49, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3200 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Gas Install Kit Range (PSC1107)
- ALL-FILTERS 18X18X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (18182.10 4PK)
- ACCUMULAIR Pleated Air Filter, 10" x 36" x 1", 4 Pack (FI10X36_4)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K585)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- DAYTON Compact Axial Fan Guard, Radiator Connec (60WC87)
- Ebm-Papst Axial Fans and Accessories