Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 1 Phase, 55.3 cfm, 3 5/8 in W.
Mfr # 3414NHU
Zoro # G0470779
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 55.3
- Depth 63/64 in
- Height 3 5/8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 3414NHU
- Zoro # G0470779
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 63/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Depth | 63/64" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Width | 3-5/8" |
Fan Dia. | 4" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 63/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 55, Watts 2.3, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 36, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 3-13/64" W (24A34 006S1)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- Ebm-Papst Axial Fans and Accessories