Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W.
Mfr # 8314U
Zoro # G5435118
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 31.8
- Depth 1 17/64 in
- Height 3 5/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 8314U
- Zoro # G5435118
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/32 in |
Width | 3 5/32 in |
Fan Depth | 1-17/64" |
Fan Height | 3-5/32" |
Fan Width | 3-5/32" |
Fan Width | 3-5/32" |
Fan Dia. | 3-1/2" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 5/32 in, Depth 1 17/64 in, Width 3 5/32 in, CFM @ 0.000-In. SP 31.8, Watts 2.7, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 36, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3300 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18251.13 4PK)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD80)
- Ebm-Papst Axial Fans and Accessories