Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 1 Phase, 159 cfm, 5 in W.
Mfr # DV5214 NU
Zoro # G0470760
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 159
- Depth 1 1/2 in
- Height 5 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # DV5214 NU
- Zoro # G0470760
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 5 in |
Width | 5 in |
Fan Depth | 1-1/2" |
Fan Width | 5" |
Fan Width | 5" |
Fan Height | 5" |
Fan Dia. | 4-13/16" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 15/32 in, Height 5 in, Depth 1 1/2 in, Width 5 in, CFM @ 0.000-In. SP 159, Watts 19.8, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 56, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4930 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 149 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN 6" Round Duct Wall Cap, Aluminum (641)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- DELHI Blower, Inline Duct (207 INSL)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, NG (RH50CNAT)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- Ebm-Papst Axial Fans and Accessories