Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 1 Phase, 133.6 cfm, 4 11/16 in W.
Mfr # 4184NXHU
Zoro # G1815451
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 133.6
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 4184NXHU
- Zoro # G1815451
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Height | 4-11/16" |
Fan Width | 4-11/16" |
Fan Depth | 1-1/2" |
Fan Dia. | 5" |
Fan Width | 4-11/16" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 134, Watts 11, Voltage 24V DC, Electrical Connection - Fans Terminals, Sound Level 56, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4400 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones (XB50L1)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- B & K 34MPT HD Boiler Drain (102-704)
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- Ebm-Papst Axial Fans and Accessories