Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 12V DC, 86 cfm, 3 5/8 in W.
Mfr # 3212JH
Zoro # G2751585
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic PA
- CFM @ 0.000-In. SP 86
- Depth 1 1/2 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 3212JH
- Zoro # G2751585
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Depth | 1-1/2" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Width | 3-5/8" |
Fan Dia. | 1-1/2" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 1/2 in, Width 3 5/8 in, CFM @ 0.000-In. SP 86, Watts 9, Voltage 12V DC, 0.75 Amps, Electrical Connection - Fans Lead Wires, Sound Level 55, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 6800 RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 158 Degrees F, Blade Material Fiberglass Reinforced Plastic PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL3)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. (31CC85)
- Ebm-Papst Axial Fans and Accessories