Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 12V DC, 209 cfm, 4 11/16 in W.
Mfr # 4112NH4
Zoro # G3194947
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic PA
- CFM @ 0.000-In. SP 209
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # 4112NH4
- Zoro # G3194947
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Width | 4-11/16" |
Fan Width | 4-11/16" |
Fan Dia. | 1-1/2" |
Fan Depth | 1-1/2" |
Fan Height | 4-11/16" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 209, Watts 32, Voltage 12V DC, 2.67 Amps, Electrical Connection - Fans Lead Wires, Sound Level 67, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 6800 RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 149 Degrees F, Blade Material Fiberglass Reinforced Plastic PA, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Blw01139 Blower; Inducer Draft, (BLW01139)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- HOSHIZAKI Solenoid Valve (4A3722-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- Ebm-Papst Axial Fans and Accessories