Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Round, 115V AC, 1 Phase, 1100 cfm
Mfr # W2E250-CM08-70
Zoro # G2966415
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Sheet Steel
- CFM @ 0.000-In. SP 1100
- Depth 3 3/4 in
- Housing Material Galvanized Steel
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # W2E250-CM08-70
- Zoro # G2966415
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 3 3/4 in |
Fan Depth | 3-3/4" |
Fan Dia. | 12-1/2" |
Diameter | 12 1/2 in |
Description
Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 11 5/8 in, Diameter 12 1/2 in, Depth 3 3/4 in, CFM @ 0.000-In. SP 1100, Watts 160, Voltage 115V AC, 50/60 Hz, 1.48 Amps, Electrical Connection - Fans Lead Wires, Sound Level 71, IP Rating IP44, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2700 RPM, Motor Insulation Class B, Thermal Protection Thermally Protected, Max. Ambient Temp. 104 Degrees F, Blade Material Sheet Steel, Housing Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Mr. Heater F299831 Vent-Free Radiant Gas Heater, 30,000 Btu, Natural Gas (F299831)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- SUPCO Copper Tee, SF5450 (SF5450)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- Ebm-Papst Axial Fans and Accessories