Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, 230V, 225 cfm
Mfr # W2S130-AA03-01
Zoro # G0109670
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.000-In. SP 225
- Voltage 230V
- Fan Shape Round
- RPM 3250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # W2S130-AA03-01
- Zoro # G0109670
- Country of Origin Hungary
- Category Axial Fans and Accessories
Details
CFM @ 0.000-In. SP | 225 |
Voltage | 230V |
Item | Axial Fan |
Fan Shape | Round |
RPM | 3250 |
Description
Axial Fan, Fan Shape Round, CFM @ 0.000-In. SP 225, Voltage 230V, 3250 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRABMQP, 2PK (20255.9AB)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- Ebm-Papst Axial Fans and Accessories