Shop All OEM Specialty Blowers
Ebm-Papst
24V Blower
Mfr # R3G220-AC08-45
Zoro # G0939121
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # R3G220-AC08-45
- Zoro # G0939121
- Country of Origin Germany
- Category OEM Specialty Blowers
Details
Blower Voltage | 24V |
Item | 24V Blower |
Description
24V Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- BELIMO Spring Return Control Valve Actuator (AFRB24-SR)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA24)
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- DAYTON Round OEM Blower, 3030 RPM, 1 Phase, Direct, Steel (70213466X)
- DAYTON Round OEM Blower, 3016 RPM, 1 Phase, Direct, Rolled Steel (1TDP3)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- Ebm-Papst OEM Specialty Blowers