Shop All Dehumidifiers
Ebac Industrial Products
Ebac Industrial Dehumidifier w/Pump & Humidistat, 2250 Watt, 220V, 138 Pints
Mfr # CD200
Zoro # G708424211
product price: $9,168.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$9,168.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebac Industrial Products
- MFR # CD200
- Zoro # G708424211
- UPC # 817016020577
- Country of Origin United Kingdom
- Category Dehumidifiers
Description
The eipl cd200 dehumidifier has been introduced to serve the demands of medium sized areas without the need to use multiple units. Warehouses, factories, offices and other medium scale facilities with ambient temperatures ranging from 33f can be cured of humidity and condensation problems efficiently and automatically without over burdening costly heating, cooling and ventilation systems. The cd200 unit can be utilized singly or in multiple units to provide protection on any scale. Ducted applications are possible where design requirements specify. 1 year limited warranty on parts and 3 years on the sealed refrigeration system. features: adjustable control humidistat to maintain the level of dryness remote humidistat facility integral condensate pump with a high capacity pumping height eip's unique temperature sensitive, inreverse cyclein defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures quiet, 2 speed fan self- contained for quick and easy installation - no duct work required may be ducted if desired adjustable feet to facilitate easy installation totally enclosed coils in an epoxy-coated, heavy gauge steel case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 9X100' (902009)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Blue (4291-08)
- INDUSTRIAL AIR Filter, High Efficiency, 75 scfm, Element (019-0353)
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- EBAC INDUSTRIAL PRODUCTS Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints (TRITON)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- WHYNTER 50 Pint High Capacity Portable Dehumidifier with Pump Gray (RPD-561EGP)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- HEAT CONTROLLER Coast air CED-301B Dehumidifier, 2.9 A, 30 pt/day Humidity Removal, Automatic Control (CED22A)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- Ebac Industrial Products Dehumidifiers