Shop All Deck Hardware
Eb-Ty
Simpson Strong-Tie EB-TY 175-EB TYS Hidden Deck Fastener, #7 Head, Polypropylene
Mfr # EB332WDR175
Zoro # G204257771
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #7
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eb-Ty
- MFR # EB332WDR175
- Zoro # G204257771
- UPC # 707392168911
- Country of Origin United States
- Category Deck Hardware
Dimensions
Size | #7 |
Details
Material | Polypropylene |
Description
The EB-TY® provides a unique method of fastening deck boards that makes the fasteners virtually invisible. Fastening is done into the side of the deck board and the edge of the framing member, leaving a fastener-free deck surface. The EB-TY® is a polypropylene biscuit fastener that fits into a pre-cut deck board or into a slot the builder cuts into the edge of the deck boards with a standard biscuit joiner. The EB-TY® fasteners are inserted and fastened with a screw driven through the biscuit and into the joist. Nesting each successive board against the EB-TY® automatically ensures consistent spacing and uniform height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Full Radius Poly Fender to fit 16-1/2 Inch Dual Wheels (8590017)
- VELVAC Heavy Duty External Switch 10 Amp (697012)
- A & I PRODUCTS 13mm Black R-143a Low Side Valve Port Cap Eaton SSV (5 Pack) 6" x3" x1.5" (A-CP0139)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 6-13/32 in L (607105-04SB)
- ATTWOOD MARINE Attwood Vent-Venturi Black (1494A5)
- BEP MARINE BEP Red SPST Momentary Contact Switch - OFF/ON (1001401)
- NATIONAL HARDWARE 4 in. L Stainless Steel Door Hinge (N225-979)
- GOLIGHT Gobee Stanchion Mount w/Wireless Remote - Black (2151)
- ATTWOOD Attwood SP-4000-ADJ-RB Transom Saver w Pro Head & Roller/Bolt Mounting Bracket-24 in.-36 in. (SP-4000-ADJ-RB)
- SEA-DOG Rail Mount Bracket f/Flagpole - Round - 7/8"-1" (327194-1)
- THE WISE CO The Wise Company 8WD95-1B-204 Base Only 27" White/Navy (8WD95-1B-204)
- Eb-Ty Deck Hardware