Shop All Screwdriver Accessories
Eazypower
Y Cup Driver, Eye Hooks or Cup Hooks, 1/4"
Mfr # 80935
Zoro # G2280988
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 53/64 in
- For Use With Eye Hooks or Cup Hooks
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80935
- Zoro # G2280988
- UPC # 083771809355
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 53/64 in |
Overall Length | 53/64" |
Details
Item | Y Cup Driver |
Fastening Tool Item | Y Cup Driver |
For Use With | Eye Hooks or Cup Hooks |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Bit Retainer Type | Magnetic |
Impact Rated | No |
Material | Steel |
Accessory Type | Y Cup Driver |
Application - Tools | Power |
Description
Y Cup Driver, For Use With Eye Hooks or Cup Hooks, Drive Size 1/4 in, Hex Shank Size 1/4 in, Shank Style Hex, Material Steel, Overall Bit Length 53/64 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points (J5020DPL)
- TIIGER 34'' Size Ground Rod Driver (GRD0020)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X60)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- EAZYPOWER Empty Tipband (88803)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- EAZYPOWER Regular Quick Disconnect, 1/4" Hex, 6" (80394)
- BLACK & DECKER Black & Decker 1798792 4V Storage with 8Bits Screwdriver (1798792)
- Eazypower Screwdrivers and Nutdrivers