Shop All Nut Driver Sets
Eazypower
Wing Nut Driver, 3", 1/4" Hex
Mfr # 80942
Zoro # G0562088
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Bit Style Nut Driver
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80942
- Zoro # G0562088
- UPC # 083771809423
- Country of Origin China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Bit Style | Nut Driver |
Tip Style | Hex |
Item | Wing Nut Driver,3",1/4" Hex |
Description
Wing Nut Driver,3 In.,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34157)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- MILWAUKEE TOOL 2-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9628)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-5/32)
- EAZYPOWER EAZYPOWER 80935 Y Shape Cup & Eye Hook Driver - .25 In. Hex (6133326)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- WRIGHT TOOL Nut Driver 10 Piece Set Hollow Shaft w/P (9214)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- Eazypower Screwdrivers and Nutdrivers