Shop All Screwdriver Bit Sets
Eazypower
Triple-Y(R) Insert Bit Set, Pieces 2, #6
Mfr # 80287
Zoro # G3203907
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Triple-Y(R) #6
- Features 1/4" Drive
- Impact Rated No
- No. of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 80287
- Zoro # G3203907
- UPC # 083771802875
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 1 1/4 in |
Details
Material | Steel |
Includes | Triple-Y(R) #6 |
Features | 1/4" Drive |
Impact Rated | No |
No. of Pieces | 2 |
Fastening Tool Item | Triple-Y(R) Insert Bit Set |
Item | Triple-Y(R) Insert Bit Set |
Description
Triple-Y(R) Insert Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Impact Rated No, Includes Triple-Y(R) #6, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 9/16" (KTI-45418)
- AVEN Tweezers, Utility, 5" (18436)
- KLEIN TOOLS Long Nose Wire Stripper/Crimper/Cutter/Looper, Overall Length 8 1/4 in, Capacity 22 to 10 AWG, Blue (1010)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- EAZYPOWER 10 Piece Screwdriver Bit Set, 1/4" (79001)
- TOTALTURF No.18 One Way Screw Remover (TO421873)
- Eazypower Screwdriver Bit Sets