Shop All Screwdriver Bit Sets
Eazypower
Triple-Y(R) Insert Bit Set, Pieces 2, #3
Mfr # 73279
Zoro # G2238686
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Triple-Y(R) #3
- Features 1/4" Drive
- Impact Rated No
- No. of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73279
- Zoro # G2238686
- UPC # 083771732790
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 1 15/16 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Includes | Triple-Y(R) #3 |
Features | 1/4" Drive |
Impact Rated | No |
No. of Pieces | 2 |
Item | Triple-Y(R) Insert Bit Set |
Fastening Tool Item | Triple-Y(R) Insert Bit Set |
Description
Triple-Y(R) Insert Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Impact Rated No, Includes Triple-Y(R) #3, Bit Length 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 3 5/8 in L (J54411/2-TT)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- OX TOOLS Heavy-Duty Scraper Replacement Blade, 5-Inch, 3PK (OX-P051310)
- EAZYPOWER 10 Piece Screwdriver Bit Set, 1/4" (79001)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT152P15)
- Eazypower Screwdriver Bit Sets