Shop All Screwdriver Bits
Eazypower
Triple Y Bit, No. 1, 1"
Mfr # 13277
Zoro # G0558673
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Insert Bits
- Shank Style Hex
- Point Size #1
- Shank Size 1/4"
- For Use With Tri-Wing(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13277
- Zoro # G0558673
- UPC # 083771132774
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Tri-Wing(R) |
Item | Triple Y Bit,No. 1,1" |
SAE or Metric | SAE |
Description
Triple Y Bit,No. 1,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 24 (GG224C-01)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (SA-20A)
- ALFA LAVAL Service Kit - Set Of Tools (IFB103;IFB403;MIB303)
- ELKHART BRASS Folding Spanner Wrench, Cast Brass (F-464-B)
- EAZYPOWER Insert Power Bit, 4.0mm, 2" (19276)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Security Hex Bit, No. 2.5, 2" (77103/B)
- EAZYPOWER Slotted Power Bit, No. 10-12, 2" (13352)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- Eazypower Screwdriver Bits