Shop All Screwdriver Bits
Eazypower
Triple Groove Security Bit, SAE, 1/4"
Mfr # 35936
Zoro # G0321091
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Hex
- Fastening Tool Tip Size #8 to #12
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 35936
- Zoro # G0321091
- UPC # 083771359362
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 to #12 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Point Size | #8 to #12 |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Tip Size | #8-12 |
Drive Size | 7/16" |
Details
Application - Tools | Hand |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | Screws |
Impact Rated | Yes |
Finish | Unfinished |
Material | Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size #8 to #12, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Screws, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Biscuits #0, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5434)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- BIG HORN 7-Star Insert Thread 3/8-16, PK 5 (19706B-5PK)
- COLLINS AXE Hunters Axe 1-3/4Lb Hkry (HHU-13/4HC32718)
- EAZYPOWER Tee Star, T27, 1" (12219)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- EAZYPOWER Alloy Hole Saw, 7" (30126)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", PK5 (P-1416-5PK)
- Eazypower Screwdrivers and Nutdrivers