Shop All Screwdriver Bits
Eazypower
Triple Groove Security Bit, SAE, 1/4"
Mfr # 35935
Zoro # G0321100
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Hex
- Fastening Tool Tip Size #5 to #11
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 35935
- Zoro # G0321100
- UPC # 083771359355
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #5 to #11 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #5 to #11 |
Drive Size | 5/16" |
Details
Application - Tools | Hand |
Bit Style | Hex |
Fastening Tool Item | Triple Groove Security Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Screw Setters |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Unfinished |
Impact Rated | Yes |
Description
Insert Bit, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size #5 to #11, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Screw Setters, Triple Groove Security Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- EAZYPOWER Metal Dowel Centers, 3/8", PK4 (30030)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- Eazypower Screwdrivers and Nutdrivers