Shop All Hex Shank Drill Bits
Eazypower
Titanium 135° Split Point 15/64" Zinc Hex Shank Patented Steel Heel
Mfr # 32562
Zoro # G6925181
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 32562
- Zoro # G6925181
- UPC # 83771325626
- Country of Origin Taiwan, Province of China
- Category Hex Shank Drill Bits
Description
Material Type: 135 ̊ Split Point M2 High Speed Steel
Includes: 15/64” Steel Heel Bits
Application: Usage for drilling into Sheet metal, Mild Steel, Drywall, and more Self centering (less walking).
Special Features: 15/64” Titanium steel Heel bit 135 ̊ split point M2 high speed steel with NEW patented zinc 1/4” hex shank. Titanium 135° Split Point 15/64" Zinc Hex Shank Patented Steel Heel Magnetic M2 HSS Drill Bits, 1pc
Includes: 15/64” Steel Heel Bits
Application: Usage for drilling into Sheet metal, Mild Steel, Drywall, and more Self centering (less walking).
Special Features: 15/64” Titanium steel Heel bit 135 ̊ split point M2 high speed steel with NEW patented zinc 1/4” hex shank. Titanium 135° Split Point 15/64" Zinc Hex Shank Patented Steel Heel Magnetic M2 HSS Drill Bits, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202748)
- MILWAUKEE TOOL 17mm Metric Flex Head Ratcheting Combination Wrench (45-96-9617)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Quick Disconnect End for Dust Collection Systems (11456)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- DRILL AMERICA 7/64" Quick Change Hex Shank Drill Bit (KFDHEX7/64)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- DIABLO 1"x13" Auger Bit (DAG2110)
- DIABLO 1/2"x13" Auger Bit (DAG2030)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1331)
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110HIM)
- Eazypower Drill Bits