Shop All Screwdriver Bits
Eazypower
Tee Star, T40, 2"
Mfr # 13226
Zoro # G0558262
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 13226
- Zoro # G0558262
- UPC # 083771132262
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T40 |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Tee Star,T40,2" |
For Use With | Torx(R) screws |
Description
Tee Star,T40,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP TILE SPACER CLIPS 300PK (99731)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708MN)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- EAZYPOWER Round Head Plugs, Wood, 3/8", PK20, SAE or Metric: SAE, Metric (30228)
- EAZYPOWER 13265 No. 4 Spanner Security Insert Bit (875663)
- EAZYPOWER Square Recess Power Bit, R3, 1" (12106)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- Eazypower Screwdrivers and Nutdrivers