Shop All Screwdriver Bits
Eazypower
Tee Star, T27, 1"
Mfr # 12219
Zoro # G0557851
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Overall Length 1"
- Shank Size 1/4"
- For Use With Torx(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 12219
- Zoro # G0557851
- UPC # 083771122195
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T27 |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Item | Tee Star,T27,1" |
Description
Tee Star,T27,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/4" Driv (CMMT99223)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- SEYMOUR MIDWEST MICHIGAN AXE WOOD 36""L (41847)
- EAZYPOWER Power Tip, No. 3, 12" (35796)
- EAZYPOWER Phillips Power Bit, No. 4, 2" (79485/B)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- URREA 5/16” hex drive slotted screwdriver bits 5/16"X1-1/2" (22112)
- Eazypower Screwdrivers and Nutdrivers