Shop All Screwdriver Bits
Eazypower
Tee Star Security Power Bit, T40, 2", PK2
Mfr # 73260
Zoro # G0560977
product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Star
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73260
- Zoro # G0560977
- UPC # 083771732608
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Star |
Fastening Tool Item | Power Bit |
Item | Tee Star Security Power Bit,T40,2",PK2 |
Description
Tee Star Security Power Bit,T40,2 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174PF)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- EAZYPOWER Spanner Insert Bit, No. 10, 1" (73268/B)
- EAZYPOWER Hex Bit, No. 2, 1/4" Hex, PK2 (03332)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- EAZYPOWER Power Bit, No. 0, 6" (73440)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- Eazypower Screwdrivers and Nutdrivers