Shop All Screwdriver Bits
Eazypower
Tee Star Security Power Bit, T25, 3-1/2"
Mfr # 80756
Zoro # G0562270
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Shank Size 1/4"
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80756
- Zoro # G0562270
- UPC # 083771807566
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Details
Bit Style | Star |
Fastening Tool Item | Power Bit |
Item | Tee Star Security Power Bit,T25,3-1/2" |
Description
Tee Star Security Power Bit,T25,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP QEP 10800 27 in. Big Clinker Tile Cutter (10800)
- WESTWARD Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS (4LGT1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- WIHA Soft Grip 5-in. Diagonal Cutters W/Return Spring (32613)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Square Recess Power Bit, R3, 1" (12106)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- EAZYPOWER Bit Removr/Instal#10 Cd1 (88245)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Spanner Bit, No. 6, 1" (13266)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- Eazypower Screwdriver Bits