Shop All Screwdriver Bits
Eazypower
Tee Star Security Bit, T20, 2-15/16"
Mfr # 15683
Zoro # G0559102
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Overall Length 3"
- For Use With Torx(R) screws
- Point Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 15683
- Zoro # G0559102
- UPC # 083771156831
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 3" |
Point Size | T20 |
Shank Size | 1/4" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Security Bit,T20,2-15/16" |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Description
Tee Star Security Bit,T20,2-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Impact Socket (SID23131)
- AJAX TOOL WORKS RIVET MOD 3/16" BRAZIER SET (AJA1610)
- WRIGHT TOOL WRENCH COMB 24mm 12 Pt. CH (WR11-24MM)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- EAZYPOWER Phillips Bit, Size No. 2 Xsuper Reducd, 2" (77218/B)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- EAZYPOWER Molded Handle Screwdriver, 5/16" Hex (87598)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- EAZYPOWER Square Recess Bit, R3, 6" (79389)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- Eazypower Screwdriver Bits