Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, T50, 2"
Mfr # 73228
Zoro # G0561053
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
- Point Size T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73228
- Zoro # G0561053
- UPC # 083771732288
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T50 |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Power Bit,T50,2" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Tee Star Power Bit,T50,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- VEGA Ball-End Hex, 9/64 in Bit x 2 in (150BP0964A)
- Eazypower Screwdriver Bits