Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, T47, 2"
Mfr # 77243
Zoro # G0561500
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- For Use With Torx(R) screws
- SAE or Metric SAE
- Point Size T47
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 77243
- Zoro # G0561500
- UPC # 083771772437
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T47 |
Overall Length | 2" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Power Bit |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Item | Tee Star Power Bit,T47,2" |
Description
Tee Star Power Bit,T47,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- PERFORMANCE TOOL Slotted 3/8 In X 10 In Screwdriver Screwdriver 3/8, W30993 (W30993)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, Metric, 8 to 22 mm, 15-Piece (CP53000-15MX)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- EAZYPOWER Masonry Bit, 3/16", 5-1/2" L (79608)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- Eazypower Screwdrivers and Nutdrivers