Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, T45, 2"
Mfr # 73227
Zoro # G0560940
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- For Use With Torx(R) screws
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73227
- Zoro # G0560940
- UPC # 083771732271
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T45 |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Item | Tee Star Power Bit,T45,2" |
Description
Tee Star Power Bit,T45,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6875)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, T25, 2-3/8" (32564)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- EAZYPOWER Square Recess Power Bit, R3, 1" (12106)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- DEWALT Insert Bit, 1/4In, Hex, 3/32In, 1In (50 Pack) (DWA1HS332IRB)
- Eazypower Screwdriver Bits