Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, T25, 12"
Mfr # 80157
Zoro # G0562112
original price:
$16.57
22% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star(R)
- Shank Style Hex
- SAE or Metric SAE
- Point Size T25
- For Use With Torx(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80157
- Zoro # G0562112
- UPC # 083771801571
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T25 |
Shank Size | 1/4" |
Overall Length | 12" |
Details
Bit Style | Tee Star(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Item | Tee Star Power Bit,T25,12" |
Description
Tee Star Power Bit,T25,12 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Aviation Snip, Right/Straight, 10 in, Hot Drop Forged Blades (2073112)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- URREA Machined head fiberglass handle 12Oz (1312FV)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- EAZYPOWER Phillips Bit, Size No. 2 Xsuper Reducd, 2" (77218/B)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, 2", PK100 (00222)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- VEGA Phillips 2 12-24 Threaded Bit x 1-3/16 (122430P2)
- Eazypower Screwdriver Bits