Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, T15, 3-1/2"
Mfr # 87816
Zoro # G0564888
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 3-1/2"
- Point Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 87816
- Zoro # G0564888
- UPC # 083771878160
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Point Size | T15 |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Tee Star Power Bit,T15,3-1/2" |
For Use With | Torx(R) screws |
Description
Tee Star Power Bit,T15,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL24X1-1/8X3/4)
- SAFETY SPEED Panel Dolly (PD1)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- AVK Expandable Tool, 8-32, Steel (AA181-832)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- EAZYPOWER Power Bit, Reduced, No. 2, 2" (17019)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- EAZYPOWER Security Hex Bit, No. 2.5, 2" (77103/B)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- Eazypower Screwdriver Bits