Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, Size T3, 2"
Mfr # 80086/B
Zoro # G1117851
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Point Size T3
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80086/B
- Zoro # G1117851
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T3 |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Tee Star Power Bit,Size T3,2" |
SAE or Metric | SAE |
Description
Tee Star Power Bit,Size T3,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- BON TOOL Bon 22-133 Thinline Mag Float, 16" X 3 1/8" Wood Handle (22-133)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- KO-KEN Bit Slotted 1.6 x 10 32mm 5/16 Hex Drive (100S.32-10)
- Eazypower Screwdriver Bits