Shop All Screwdriver Bits
Eazypower
Tee Star Power Bit, Size T25, 3-1/2"
Mfr # 87818/B
Zoro # G1118308
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87818/B
- Zoro # G1118308
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | 3-1/2" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Item | Tee Star Power Bit,Size T25,3-1/2" |
Description
Tee Star Power Bit,Size T25,3-1/2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Pipe Taper Tap 1/4 in.-18NPT 1 pc (1903ZR)
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- DRILL AMERICA 33/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X33/64)
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Power Bit, No. 2, 3" (13342)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- Eazypower Screwdriver Bits