Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T8, 3"
Mfr # 32303/B
Zoro # G1116031
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T8
- For Use With Torx(R) screws
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32303/B
- Zoro # G1116031
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T8 |
Overall Length | 3" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Tee Star Hex Bit,Size T8,3" |
SAE or Metric | SAE |
Description
Tee Star Hex Bit,Size T8,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4" Drive Sealed Ratchet, Sealed Head, 1/4" Drive, 6" (12160)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- WIHA Electricians Tool Kit, 3 pcs. (32864)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Hex Power Bit, 3/32", 2" Hex (13211)
- VEGA Phillips 0 Power Bit x 2 (150P0A)
- Eazypower Screwdriver Bits