Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T6, 2"
Mfr # 32505/B
Zoro # G1116138
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32505/B
- Zoro # G1116138
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T6 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Tee Star Hex Bit,Size T6,2" |
For Use With | Torx(R) screws |
Description
Tee Star Hex Bit,Size T6,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Black Case Yellow Clad Economy Power Return Tape Measure (Y8210)
- STARRETT Combination Sqaure Blade, 4 In, 4R (CB4-4R)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- EAZYPOWER Slotted Power Bit, 6-8, 2" (73350/B)
- EAZYPOWER Spanner Bit, No. 6, 1" (13266)
- EAZYPOWER Tee Star, T10, 1" (12212)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-4MM-5PK)
- Eazypower Screwdriver Bits