Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T27, 6"
Mfr # 32609/B
Zoro # G1116101
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Point Size T27
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32609/B
- Zoro # G1116101
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T27 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Tee Star Hex Bit,Size T27,6" |
SAE or Metric | SAE |
Description
Tee Star Hex Bit,Size T27,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Top Hook (45540)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 17/64 (C18414)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- EAZYPOWER Alloy Hole Saw, 2-1/4" (30104)
- EAZYPOWER Security Tee Star, T50, 2" (73262)
- GRK FASTENERS STAR PWR BIT T15 2"" 25PK (86427)
- Eazypower Screwdriver Bits