Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T27, 2"
Mfr # 32237/B
Zoro # G1116013
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- SAE or Metric SAE
- Point Size T27
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32237/B
- Zoro # G1116013
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T27 |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Tee Star Hex Bit,Size T27,2" |
For Use With | Torx(R) screws |
Description
Tee Star Hex Bit,Size T27,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E356)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1024)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- BONDHUS Prohold Ball Bit 2In 12Mm (43480)
- Eazypower Screwdriver Bits