Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T25, 3"
Mfr # 32308/B
Zoro # G1116040
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Overall Length 3"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32308/B
- Zoro # G1116040
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 3" |
Shank Size | 1/4" |
Point Size | T25 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Hex Bit,Size T25,3" |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Description
Tee Star Hex Bit,Size T25,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X40, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X40)
- HARDIN Arm Bracket Attachment for Pipe Polisher HPG-331 (HPG-ARM/BRKT)
- WIHA Insulated Nut Driver 14.0mm (32238)
- GERBER Magniplier, 7-5/8 in Overall Length (31-003556)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35933)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- GEARWRENCH 1/4" Square Drive to 1/4" Hex Shaft Adapter (890002GD)
- Eazypower Screwdriver Bits