Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T20, 3"
Mfr # 32307/B
Zoro # G1115989
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- Point Size T20
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32307/B
- Zoro # G1115989
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 3" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Hex Bit,Size T20,3" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Tee Star Hex Bit,Size T20,3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Socket Adapter 1 Light (77606)
- TEKTON 3/8 Inch Center Punch (66083)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x4" (75653)
- EAZYPOWER Power Bit, No. 0, 3" (17022)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Alloy Hole Saw, 7" (30126)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- Eazypower Screwdriver Bits