Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T20, 1"
Mfr # 32214/B
Zoro # G1115998
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Point Size T20
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32214/B
- Zoro # G1115998
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T20 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
Item | Tee Star Hex Bit,Size T20,1" |
SAE or Metric | SAE |
Description
Tee Star Hex Bit,Size T20,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- EKLIND 5/32" Long Series Hex-L® Key (15210)
- FEIN Z Bend Straight Blades Supercut 1 1/16 (63903174018)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- EAZYPOWER Mini Joiner Biscuits, No. 10, PK50 (30021)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- EAZYPOWER Slotted Power Bit, No. 2/8-10, 2" (73355/B)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- Eazypower Screwdrivers and Nutdrivers