Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T15, 1"
Mfr # 32213/B
Zoro # G1115952
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T15
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 32213/B
- Zoro # G1115952
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T15 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Hex Bit,Size T15,1" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Tee Star Hex Bit,Size T15,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52825)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x6" (75671)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-25)
- Eazypower Screwdriver Bits