Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T10, 6"
Mfr # 32605/B
Zoro # G1116162
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T10
- For Use With Torx(R) screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32605/B
- Zoro # G1116162
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T10 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Hex Bit,Size T10,6" |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Description
Tee Star Hex Bit,Size T10,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Ratchet Key Tool (KMTRT-11-R3)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- BON TOOL Swift Mixer, Cast Aluminum 8 1/2" X 5", 30" Shaft (15-131)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #38 (C70171)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- Eazypower Screwdriver Bits