Shop All Screwdriver Bits
Eazypower
Tee Star Hex Bit, Size T10, 1"
Mfr # 32212/B
Zoro # G1115891
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32212/B
- Zoro # G1115891
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T10 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Hex Bit,Size T10,1" |
SAE or Metric | SAE |
For Use With | Torx(R) screws |
Description
Tee Star Hex Bit,Size T10,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spacer (58042)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- BON TOOL Bon 84-255 Boots, 5 Buckle, Size 15 (Pr) (84-255)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- EAZYPOWER T15 Security Insert Bit (13230)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- EAZYPOWER Ballhex Metric Power Bit, 5mm (88030/B)
- EAZYPOWER Power Bit, No. 1, 6" (73345)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- Eazypower Screwdriver Bits