Shop All Impact Bits
Eazypower
Tee Star Bit, T8, 6"
Mfr # 32603
Zoro # G0560012
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32603
- Zoro # G0560012
- UPC # 083771326036
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 6" |
Details
Item | Tee Star Bit,T8,6" |
Description
Tee Star Bit,T8,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Belt Sander (360-313)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x4)
- EAZYPOWER Titanium Impact Drill Bit, 1/8", PK2 (32555)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- EAZYPOWER Tee Star Bit, T20, 6" (32607)
- EAZYPOWER Insert Bit, No. 3mm, 1/4" Hex (19849)
- EAZYPOWER Tee Star Bit, T20-T40, 3", PK5 (32301)
- VESSEL NECK TORSION Dbl-Ended Power Bit PH, PK2 (DEPH2TX2550P2)
- Eazypower Impact Bits