Shop All Screwdriver Bits
Eazypower
Tee Star Bit, T27, 6"
Mfr # 32609
Zoro # G0560268
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Overall Length 6"
- For Use With Torx(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32609
- Zoro # G0560268
- UPC # 083771326098
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Details
Bit Style | Star |
For Use With | Torx(R) screws |
Item | Tee Star Bit,T27,6" |
Description
Tee Star Bit,T27,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- ZORO SELECT Pressure Roller (PR00000035)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- EAZYPOWER Security Tee Star, T10, 1" (13242)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER Bit, 1/4" Hex, No. 0 (01360)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, 2", PK100 (00222)
- Eazypower Screwdriver Bits