Shop All Impact Bits
Eazypower
Tee Star Bit, T25, 6"
Mfr # 32608
Zoro # G0560119
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32608
- Zoro # G0560119
- UPC # 083771326081
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 6" |
Details
Item | Tee Star Bit,T25,6" |
Description
Tee Star Bit,T25,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND MANUFACTURING HAND TROWEL TELESPC (LH014)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- EAZYPOWER Hex Drive Impact Bit, 3/16" (32559)
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- EAZYPOWER Tee Star Bit, T20-T40, 3", PK5 (32301)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- EAZYPOWER Tee Star Bit, T8, 6" (32603)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x150 (IBHBM150P1)
- Eazypower Impact Bits