Shop All Impact Bits
Eazypower
Tee Star Bit, T20, 6"
Mfr # 32607
Zoro # G0560137
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 32607
- Zoro # G0560137
- UPC # 083771326074
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 6" |
Details
Item | Tee Star Bit,T20,6" |
Description
Tee Star Bit,T20,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- EAZYPOWER Extruded Handle Screwdriver, 4 In 1, Lime (35519)
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- EAZYPOWER Round Head Plugs, Wood, 1/2", PK20 (30019)
- VESSEL IMPACT BALL Torsion Bit PH2x50, PK5 (IBMG50PH2K5)
- Eazypower Screwdrivers and Nutdrivers