Shop All Screwdriver Bits
Eazypower
Tee Star Bit, Size T40, 2"
Mfr # 73226/B
Zoro # G1116488
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- For Use With Torx(R) screws
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73226/B
- Zoro # G1116488
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T40 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Item | Tee Star Bit,Size T40,2" |
Description
Tee Star Bit,Size T40,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Base w/Post Assembly (657T)
- WESTWARD Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in (2AJK5)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 16x4.75" (CF224PF)
- MAKITA 18V 3/8" Square (XWT06)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- EAZYPOWER Slotted Power Bit, No. 2/8-10, 2" (73355/B)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Insert Power Bit, 4.0mm, 2" (19276)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- Eazypower Screwdriver Bits