Shop All Screwdriver Bits
Eazypower
Tee Star Bit, Size T35, 2"
Mfr # 73225/B
Zoro # G1116497
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- Point Size T35
- For Use With Torx(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73225/B
- Zoro # G1116497
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T35 |
Overall Length | 2" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Tee Star Bit,Size T35,2" |
For Use With | Torx(R) screws |
SAE or Metric | SAE |
Description
Tee Star Bit,Size T35,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- CRESCENT LUFKIN TAPE MEASURE LS 1""X16' (L916)
- TITAN STEP DRILL SET 3 PC (TL16503)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- EAZYPOWER Clutch Power Bit, 3/16", 2" (14942)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- EAZYPOWER Slotted Bit Set, 7 pcs. (83300)
- EAZYPOWER Tee Star Bit, Size T20, 2" (73222/B)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- Eazypower Screwdrivers and Nutdrivers