Shop All Screwdriver Bits
Eazypower
Tee Star Bit, Size T25, 2"
Mfr # 73223/B
Zoro # G1116390
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73223/B
- Zoro # G1116390
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T25 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Tee Star Bit,Size T25,2" |
For Use With | Torx(R) screws |
Description
Tee Star Bit,Size T25,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw (2520-20)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- MARSHALLTOWN Sandblock Rub Brick6X3X1 (RB192)
- EAZYPOWER Square Recess Bit, R3, 6" (79389)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- EAZYPOWER Power Bit, No. 3, 6" (73347)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- TITAN SAE Hex Bit Set, 13 pcs. (16111)
- Eazypower Screwdriver Bits